Zoro Homepage

PRO 22XT 10M PRO 22XT 10M-660US All-in-One Computer, Intel Core

  • Mfr # PR22XT10M660

  • Zoro # G015680812


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

Number of Ethernet Ports
2
Processor Model
i7-10700
Number of Memory Slots
2
Includes
USB Keyboard & Mouse, External 1080p (FHD), Power Adapter
Number of USB 2.0 Ports (Rear)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR22XT10M660
Zoro #
G015680812
UPC #
824142290170
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.7 in
Screen Size
21.5 in
Height
14.6 in
Depth
8.3 in

Details

Number of Ethernet Ports
2
Processor Model
i7-10700
Number of Memory Slots
2
Includes
USB Keyboard & Mouse, External 1080p (FHD), Power Adapter
Number of USB 2.0 Ports (Rear)
2
Processor Manufacturer
Intel
Green Environmental Attribute
Energy-related Products Directive (ErP), Environmentally Friendly
Graphics Memory Technology
DDR4 SDRAM
Number of Occupied Memory Slots
1
Touchscreen
Yes
Graphics Controller Model
UHD Graphics 630
Screen Resolution
1920 x 1080
Item
All-in-One Computer
Memory Technology
DDR4 SDRAM
Processor Type
Core i7
Color
White
Chipset Manufacturer
Intel
HDMI (Rear)
Yes
VESA Mount Standard
100 x 100
Screen Mode
Full HD
Display Screen Type
Active Matrix TFT Color LCD
Operating System
Windows 11 Home
Backlight Technology
LED
Max. Power Supply Wattage
120 W
Wireless LAN
Yes
USB Type-C
Yes
Webcam
Yes
Standard Memory
8 GB
Graphics Controller Manufacturer
Intel
Memory Configuration
(1) 8GB
Number of USB 3.2 Gen 1 Ports
3
Features
Security Slot
USB Type-C Detail
(1) USB 3.1 Gen1 Type-C
Total Solid State Drive Capacity
256 GB
Wireless LAN Standard
IEEE 802.11ac
Solid State Drive Interface
PCI Express NVMe
Graphics Memory Accessibility
Shared
Number of USB Ports
6
Processor Core
Octa-core (8 Core)
Bluetooth
Yes
Number of HDMI Outputs (Rear)
1
Ethernet Technology
Gigabit Ethernet
Processor Generation
10th Gen
Max. Memory Supported
32 GB
Chipset Model
H410

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.