Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi PRO 24X 10M-060US 23.8 inch Non-Touch Screen All-In-One PC Intel PRO24X10M060

PRO 24X 10M-060US 23.8 inch Non-Touch Screen All-In-One PC Intel (Discontinued)

  • Mfr # PRO24X10M060
  • Zoro # G0222969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO24X10M060
Zoro #
G0222969
UPC #
824142210215
Country of Origin
Unknown

Dimensions

Width
21.2"
Depth
6.7"
Height
15.8"
Screen Size
23.8"

Details

Features
Security Slot
Color
Black
Wireless LAN Standard
IEEE 802.11ac
Product Type
All-in-One Computer
Operating System
Windows 10 Home

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.