PRO AP222T 13M-068US 21.5IN PENTIUM G7400

  • Mfr # PAP222T13M068

  • Zoro # G716522497


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Dual-core (2 Core)
Number of USB 2.0 Ports
2
Depth
14.6"
Number of USB 3.2 Gen 2 Ports
2
Number of USB 3.2 Gen 1 Type-C Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAP222T13M068
Zoro #
G716522497
UPC #
824142000000
Country of Origin
China

Dimensions

Depth
14.6"
Height
8.3"
Screen Size
21.5"
Width
19.7"

Details

Processor Core
Dual-core (2 Core)
Number of USB 2.0 Ports
2
Number of USB 3.2 Gen 2 Ports
2
Number of USB 3.2 Gen 1 Type-C Ports
1
Product Type
All-in-One Computer
HDMI
Yes
Memory Technology
DDR4 SDRAM
Screen Mode
Full HD
Processor Type
Pentium Gold
Number of USB 3.2 Gen 2 Type-A Ports
2
Screen Resolution
1920 x 1080
Graphics Controller Model
UHD Graphics 730
Maximum Power Supply Wattage
120 W
Color
Black
Operating System Platform
Windows
Package Contents
PRO AP222T 13M-068US All-in-One Computer Keyboard Mouse AC Adapter VESA
Number of Occupied Memory Slots
1
Ethernet Technology
Gigabit Ethernet
Drive Type
SSD
Operating System
Windows 11 Pro
Processor Speed
3.70 GHz
Graphics Memory Technology
DDR4 SDRAM
Standard Memory
4 GB
Graphics Memory Accessibility
Shared
Features
Low Blue Light
Number of USB 3.2 Gen 1 Type-A Ports
1
Number Of Ethernet Ports
2
Total Number of USB Ports
6
Bluetooth
Yes
Number of USB 3.2 Gen 1 Ports
1
Mount Type
Desktop
Processor Threads
4
Maximum Memory Supported
32 GB
Solid State Drive Interface
PCI Express NVMe
USB Type-C
Yes
USB Type-C Detail
1x USB 3.2 Gen1 Type-C (side)
Webcam
Yes
Wi-Fi Generation
Wi-Fi 5
Wireless LAN
Yes
VESA Mount Standard
100 x 100
Touchscreen
Yes
Total Solid State Drive Capacity
128 GB
Wireless LAN Standard
IEEE 802.11ac

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.