Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO AP242P 14M-642US

  • Mfr # PAP242P14M642

  • Zoro # G816425278


product price: $1,973.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN Standard
IEEE 802.11ax
VESA Mount Standard
75 x 75
Total Number of USB Ports
6
DisplayPort
Yes
Screen Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAP242P14M642
Zoro #
G816425278
UPC #
824142000000
Country of Origin
China

Dimensions

Height
19.1"
Depth
8.8"
Screen Size
23.8"
Width
24.4"

Details

Wireless LAN Standard
IEEE 802.11ax
VESA Mount Standard
75 x 75
Total Number of USB Ports
6
DisplayPort
Yes
Screen Resolution
1920 x 1080
Color
Black
Operating System Platform
Windows
Environmentally Friendly
Yes
Screen Mode
Full HD
Processor Generation
14th Gen
Memory Technology
DDR5 SDRAM
Product Type
All-in-One Computer
Number of USB 3.2 Gen 1 Ports
2
Processor Threads
16
USB Type-C (Rear)
Yes
Processor Core
Deca-core (10 Core)
Processor Speed
2.50 GHz
L3 Cache
20 MB
Maximum Turbo Speed
4.70 GHz
Drive Type
SSD
Number of Occupied Memory Slots
2
Package Contents
PRO AP242P 14M-642US All-in-One ComputerWireless Keyboard and MouseAC Adapter
Operating System
Windows 11 Pro
Maximum Memory Supported
64 GB
Number of DisplayPort Outputs
1
Number of USB 3.2 Gen 2 Ports
1
Maximum Power Supply Wattage
120 W
L2 Cache
9.50 MB
Solid State Drive Interface
PCI Express NVMe
Total Solid State Drive Capacity
1 TB
USB Type-C Detail
1 x USB 3.2 Gen2 Type-C (rear)
Graphics Controller Model
Iris Xe Graphics
Number of HDMI Outputs
1
Number Of Ethernet Ports
1
Number of USB 2.0 Ports
2
Webcam
Yes
Mount Type
Desktop
Ethernet Technology
Gigabit Ethernet
Graphics Memory Technology
DDR5 SDRAM
Standard Memory
16 GB
Number of USB 3.2 Gen 2 Type-C Ports
1
Graphics Memory Accessibility
Shared
Wi-Fi Generation
Wi-Fi 6E
Wireless LAN
Yes
Bluetooth
Yes
Processor Type
Core i5
HDMI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.