Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO AP242P 14M-644US All-in-One Computer, Intel Core i5, 8 GB

  • Mfr # PAP242P14M644

  • Zoro # G715674470


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Processor Model
i5-14400
Graphics Controller Model
Iris Xe Graphics
Number of USB 3.2 Gen 2 Type-C Ports
1
Processor Core
Deca-core (10 Core)
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAP242P14M644
Zoro #
G715674470
UPC #
824142346129
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.8 in
Screen Size
23.8 in
Width
24.4 in

Details

Processor Model
i5-14400
Graphics Controller Model
Iris Xe Graphics
Number of USB 3.2 Gen 2 Type-C Ports
1
Processor Core
Deca-core (10 Core)
Wireless LAN
Yes
Number of Ethernet Ports
1
Processor Threads
16
Ethernet Technology
Gigabit Ethernet
VESA Mount Standard
75 x 75
LAN Model
RTL8111H
Processor Generation
14th Gen
Graphics Memory Accessibility
Shared
Number of USB 3.2 Gen 1 Ports
2
Max. Power Supply Wattage
120 W
Graphics Controller Manufacturer
Intel
Memory Technology
DDR5 SDRAM
Chipset Model
H610
Total Solid State Drive Capacity
1 TB
Memory Configuration
(1) 8GB
DisplayPort
Yes
Max. Turbo Speed
4.70 GHz
Includes
Wireless Keyboard and Mouse, AC Adapter
Number of USB 3.2 Gen 2 Ports
1
Number of HDMI Outputs
1
Green Environmental Attribute
Energy-related Products Directive (ErP), Environmentally Friendly
Processor Type
Core i5
Number of USB Ports
6
Wireless LAN Standard
IEEE 802.11ax
LAN Manufacturer
Realtek
Memory Speed
3200 MHz
Number of USB 2.0 Ports
2
Solid State Drive Interface
PCI Express NVMe
Bluetooth
Yes
Touchscreen
No
Color
Black
Max. Memory Supported
64 GB
Processor Manufacturer
Intel
Processor Speed
2.50 GHz
HDMI
Yes
Standard Memory
8 GB
Operating System
Windows 11 Home
Item
All-in-One Computer
Number of DisplayPort Outputs
1
Webcam
Yes
Graphics Memory Technology
DDR5 SDRAM
Chipset Manufacturer
Intel
Number of Occupied Memory Slots
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.