Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO AP272 12M PRO AP272 12M-092US All-in-One Computer, Intel Core

  • Mfr # PRAP27212M092

  • Zoro # G515680794


product price: $1,494.99
/ea
Free Shipping & Returns

Key Features

Processor Type
Core i5
Screen Resolution
1920 x 1080
Width
21.3 in
Green Environmental Attribute
Energy-related Products Directive (ErP), Environmentally Friendly
LAN Model
RTL8111H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRAP27212M092
Zoro #
G515680794
UPC #
824142302934
Country of Origin
Taiwan, Province of China

Dimensions

Width
21.3 in
Screen Size
27 in
Depth
9 in
Height
16.8 in

Details

Processor Type
Core i5
Screen Resolution
1920 x 1080
Green Environmental Attribute
Energy-related Products Directive (ErP), Environmentally Friendly
LAN Model
RTL8111H
Processor Manufacturer
Intel
Processor Generation
12th Gen
Number of DisplayPort Outputs
1
Max. Memory Supported
64 GB
Chipset Model
H610
HDMI
Yes
DisplayPort
Yes
Number of USB 3.2 Gen 2 Ports
1
Total Solid State Drive Capacity
500 GB
Number of USB 3.2 Gen 1 Ports
2
Screen Mode
Full HD
USB Type-C (Rear)
Yes
Ethernet Technology
Gigabit Ethernet
Graphics Memory Technology
DDR4 SDRAM
Includes
Power Adapter
Touchscreen
No
USB Type-C Detail
(1) USB 3.2 Gen2 Type-C
Chipset Manufacturer
Intel
Graphics Memory Accessibility
Shared
Item
All-in-One Computer
Max. Power Supply Wattage
120 W
Number of USB 2.0 Ports
2
Number of Memory Slots
2
Number of Ethernet Ports
1
Graphics Controller Model
UHD Graphics
Processor Model
i5-12400
Memory Technology
DDR4 SDRAM
Graphics Controller Manufacturer
Intel
Operating System
Windows 11 Pro
Number of USB Ports
6
Color
Black
Standard Memory
16 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.