Zoro Homepage

PRO AP272P 14M-602US All-in-One Computer, Intel Core i7, 16 GB

  • Mfr # PAP27214M602

  • Zoro # G215674444


product price: $1,668.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Icosa-core (20 Core)
Number of USB 3.2 Gen 1 Ports
2
Max. Power Supply Wattage
120 W
Width
24.1 in
Height
22.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAP27214M602
Zoro #
G215674444
UPC #
824142346068
Country of Origin
Taiwan, Province of China

Dimensions

Width
24.1 in
Height
22.1 in
Depth
7.7 in
Screen Size
27 in

Details

Processor Core
Icosa-core (20 Core)
Number of USB 3.2 Gen 1 Ports
2
Max. Power Supply Wattage
120 W
DisplayPort
Yes
Processor Threads
28
LAN Model
RTL8111H
Processor Model
i7-14700
Includes
Wireless Keyboard and Mouse, AC Adapter
Memory Speed
3200 MHz
Number of USB 3.2 Gen 2 Type-C Ports
1
Touchscreen
No
Graphics Memory Technology
DDR5 SDRAM
Number of DisplayPort Outputs
1
Max. Turbo Speed
5.40 GHz
Number of Ethernet Ports
1
VESA Mount Standard
75 x 75
LAN Manufacturer
Realtek
Total Solid State Drive Capacity
1 TB
Processor Manufacturer
Intel
Processor Type
Core i7
Bluetooth
Yes
Item
All-in-One Computer
Processor Speed
2.10 GHz
Ethernet Technology
Gigabit Ethernet
Solid State Drive Interface
PCI Express NVMe
Wireless LAN
Yes
Color
Black
Screen Resolution
1920 x 1080
Graphics Controller Model
Iris Xe Graphics
Green Environmental Attribute
Energy-related Products Directive (ErP), Environmentally Friendly
Standard Memory
16 GB
Wireless LAN Standard
IEEE 802.11ax
Number of USB 2.0 Ports
2
Number of Occupied Memory Slots
2
Graphics Controller Manufacturer
Intel
Number of USB 3.2 Gen 2 Ports
1
Chipset Model
H610
Processor Generation
14th Gen
Number of HDMI Outputs
1
Max. Memory Supported
64 GB
HDMI
Yes
Memory Technology
DDR5 SDRAM
Operating System
Windows 11 Home
Screen Mode
Full HD
Memory Configuration
(2) 8GB
Chipset Manufacturer
Intel
Webcam
Yes
Number of USB Ports
6
Graphics Memory Accessibility
Shared

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.