Zoro Homepage

PRO AP272P 14M-603US All-in-One Computer, Intel Core i5, 8 GB

  • Mfr # PAP27214M603

  • Zoro # G115674469


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Height
22.1 in
Number of USB 3.2 Gen 1 Ports
2
Graphics Controller Model
Iris Xe Graphics
LAN Model
RTL8111H
Chipset Manufacturer
Intel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAP27214M603
Zoro #
G115674469
UPC #
824142346075
Country of Origin
Taiwan, Province of China

Dimensions

Height
22.1 in
Screen Size
27 in
Width
24.1 in
Depth
7.7 in

Details

Number of USB 3.2 Gen 1 Ports
2
Graphics Controller Model
Iris Xe Graphics
LAN Model
RTL8111H
Chipset Manufacturer
Intel
Solid State Drive Interface
PCI Express NVMe
Processor Model
i5-14400
DisplayPort
Yes
Item
All-in-One Computer
Touchscreen
No
Number of USB 3.2 Gen 2 Ports
1
Processor Speed
2.50 GHz
LAN Manufacturer
Realtek
Wireless LAN Standard
IEEE 802.11ax
HDMI
Yes
Max. Power Supply Wattage
120 W
Green Environmental Attribute
Energy-related Products Directive (ErP), Environmentally Friendly
Processor Type
Core i5
Processor Generation
14th Gen
Screen Mode
Full HD
Number of USB 3.2 Gen 2 Type-C Ports
1
Memory Technology
DDR5 SDRAM
Processor Core
Deca-core (10 Core)
Processor Manufacturer
Intel
Number of USB Ports
6
Color
Black
Bluetooth
Yes
Includes
Wireless Keyboard and Mouse, AC Adapter
Processor Threads
16
Number of USB 2.0 Ports
2
Screen Resolution
1920 x 1080
Memory Configuration
(1) 8GB
Number of Ethernet Ports
1
Operating System
Windows 11 Home
Max. Turbo Speed
4.70 GHz
Chipset Model
H610
Wireless LAN
Yes
Ethernet Technology
Gigabit Ethernet
Webcam
Yes
Number of DisplayPort Outputs
1
Number of Occupied Memory Slots
1
Number of HDMI Outputs
1
VESA Mount Standard
75 x 75
Standard Memory
8 GB
Graphics Controller Manufacturer
Intel
Max. Memory Supported
64 GB
Total Solid State Drive Capacity
1 TB
Graphics Memory Accessibility
Shared
Memory Speed
3200 MHz
Graphics Memory Technology
DDR5 SDRAM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.