Zoro Homepage

PRO B650M-P

  • Mfr # B650MP

  • Zoro # G712433339


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Audio Channels
7.1
Chipset Model
B650
RAID Supported
Yes
DisplayPort
Yes
Total Number of Expansion Slots
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B650MP
Zoro #
G712433339
UPC #
824142324837
Country of Origin
China

Dimensions

Size
9.6

Details

Item
Gaming Desktop Motherboard
Audio Channels
7.1
Chipset Model
B650
RAID Supported
Yes
DisplayPort
Yes
Total Number of Expansion Slots
3
Total Number of USB Ports
8
VGA
Yes
Maximum Memory Supported
192 GB
HDMI
Yes
Memory Technology
DDR5 SDRAM
Memory Speed Supported
5200 MHz, 4800 MHz, 5400 MHz, 5000 MHz, 5800 MHz, 5600 MHz, 6000 MHz
Processor Supported
Ryzen 7
PCI Express Standard
PCI Express 4.0, PCI Express 3.0
Controller Type
Serial ATA/600
Number of M.2 Interfaces
2
Number of Network (RJ-45) Ports
1
Number of USB 3.2 Gen 2 Type-A Ports
2
HDMI Version
2.1
Total Number of Onboard USB Ports
7
Number of Onboard USB 2.0 Ports
4
2.5Gigabit Ethernet
Yes
Number of PCI Express x16 Slots
1
Number of USB 3.2 Gen 1 Type-A Ports
2
Total Processor Supported
1
RAID Levels
10, 0, 1
Number of PCI Express x1 Slots
2
Number of SATA Interfaces
4
Total Number of PCI Express Slots
3
Number of USB 2.0 Ports
4
Gigabit Ethernet
Yes
Onboard Video
CPU Dependent Video
Processor Socket
Socket AM5
Number of Memory Slots
4
Series
PRO

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.