Zoro Homepage

PRO MP161 E2U

  • Mfr # PROMP161E2U

  • Zoro # G522606626


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Mini HDMI
Yes
Height with Stand
9.20"
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
170°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROMP161E2U
Zoro #
G522606626
UPC #
824142356920
Country of Origin
China

Dimensions

Height with Stand
9.20"
Height
9.2"
Depth with Stand
0.43"
Width
14.3"
Viewable Screen Size
15.6"
Depth
0.7"
Width with Stand
14.26"
Screen Size Class
16"

Details

Mini HDMI
Yes
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
170°
Max. Resolution
1920 x 1080
Screen Mode
Full HD
Speakers
Yes
Features
sRGB
Color
Black, Metal Silver
Brightness
250 Nit
Stand Adjustments
Tilt
Number of Screens
1
Number of Speakers
2
USB
Yes
Dynamic Contrast Ratio
100,000,000:1
Vertical Viewing Angle
170°
Pixel Pitch
0.18000 mm x 0.18000 mm
Aspect Ratio
16:9
Response Time
4 ms
Number of USB Ports
2
Stand Included
Yes
USB Type-C
Yes
Backlight Technology
LED
Native Contrast Ratio
800:1
Total Number of HDMI Ports
1
Color Supported
16.7 Million Colors
Product Type
LED Monitor
Native Resolution
1920 x 1080

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.