Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO MP245PG E14 Monitor

  • Mfr # PROMP245PGE14

  • Zoro # G922701938


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Brightness
300 Nit
Number of HDMI 2.0 Ports
1
Energy Star
Yes
Depth
2"
Height
12.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROMP245PGE14
Zoro #
G922701938
UPC #
824142409411
Country of Origin
China

Dimensions

Depth
2"
Height
12.4"
Screen Size Class
24"
Height with Stand
20.44"
Width
21.2"
Viewable Screen Size
23.8"
Width with Stand
21.23"
Depth with Stand
8.93"

Details

Brightness
300 Nit
Number of HDMI 2.0 Ports
1
Energy Star
Yes
Number of DisplayPorts
1
Tearing Prevention Technology
Adaptive Sync
Number of Screens
1
Max. Resolution
1920 x 1080
Total Number of HDMI Ports
1
Pixel Pitch
0.27450 mm x 0.27450 mm
Number of VGA Ports
1
Vertical Viewing Angle
178°
Speakers
Yes
Product Type
LCD Monitor
Native Contrast Ratio
1,500:1
Response Time
1 ms
Color
Black
Active Display Area (H x V)
20.75" x 11.67"
Built-in Devices
KVM Switch
Frequency
60 Hz, 50 Hz
HDMI Version
2
Features
Picture in Picture, NearEdgeless, Wide Viewing Angle, Low Blue Light, Anti-glare, Flicker-free, High Dynamic Range (HDR), EyesErgo Technology, Ergonomic Design, Picture by Picture, HDR Ready, Kensington Lock, Eye-Q Technology
VESA Mount Standard
100 x 100
DisplayPort
Yes
Aspect Ratio
16:9
Color Gamut
85% Adobe RGB (CIE 1976), 107% sRGB (CIE 1976), 84% DCI-P3
Screen Mode
Full HD
Standard Refresh Rate
144 Hz
Number of Speakers
2
Surface Treatment
Anti-glare
Response Time Details
1 ms MPRT, 4 ms GTG
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Package Contents
PRO MP245PG E14 Widescreen LCD Monitor1 x HDMI Cable (1.4)1 x Power Cord (C13)1 x Quick Guide4 x Stand Screw1 x VESA Plate4 x VESA Plate Screw
Dynamic Contrast Ratio
100,000,000:1
Color Supported
16.7 Million Colors
HDMI
Yes
Adjustable Stand
Yes
Stand Adjustments
Tilt, Swivel, Pivot, Height

Description

PRO MP245PG E14 Non-Gaming Monitor, Matte Black, 24 Screen 1920x1080 FHD IPS Panel, 144Hz Refresh Rate, HDR Ready, Height, Tilt, Swivel and Pivot Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.