Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO MP273Q E14

  • Mfr # PROMP273QE14

  • Zoro # G422806720


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Features
Low Blue Light, Kensington Lock, Flicker-free, Energy Saving Mode, EyesErgo Technology, Anti-glare, Cable Management, Eye-Q Technology, HDR Ready, Eye Care Technology, sRGB, Ergonomic Design
DisplayPort
Yes
HDMI Version
2.0b
Horizontal Viewing Angle
178°
Energy Star
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROMP273QE14
Zoro #
G422806720
UPC #
824142440636
Country of Origin
China

Dimensions

Height
14.3"
Depth
2.3"
Depth with Stand
7.91"
Height with Stand
18.53"
Screen Size Class
27"
Viewable Screen Size
27"
Width
24.2"
Width with Stand
24.15"

Details

Features
Low Blue Light, Kensington Lock, Flicker-free, Energy Saving Mode, EyesErgo Technology, Anti-glare, Cable Management, Eye-Q Technology, HDR Ready, Eye Care Technology, sRGB, Ergonomic Design
DisplayPort
Yes
HDMI Version
2.0b
Horizontal Viewing Angle
178°
Energy Star
Yes
Color Gamut
91% DCI-P3, 135% sRGB, 85% Adobe RGB
Native Contrast Ratio
1,500:1
Color Supported
16.7 Million Colors
Dynamic Contrast Ratio
100,000,000:1
Frequency
50 Hz, 60 Hz
Aspect Ratio
16:9
Brightness
300 Nit
Active Display Area (H x V)
23.53" x 13.21"
Number of DisplayPorts
1
Package Contents
PRO MP273Q E14 Widescreen LCD Monitor1 x HDMI Cable (2.0)1 x Quick Guide1 x Power Cord (C13)
Product Type
LCD Monitor
Stand Adjustments
Tilt
Number of Speakers
2
HDMI Inputs
2
Vertical Frequency
48 Hz to 144 Hz
Screen Mode
WQHD
Response Time
1 ms
Panel Technology
In-plane Switching (IPS) Technology
Total Number of HDMI Ports
2
Number of Screens
1
Max. Resolution
2560 x 1440
HDMI
Yes
Color
Black
HD Resolution
Yes
Standard Refresh Rate
144 Hz
Speakers
Yes
VESA Mount Standard
100 x 100
Response Time Details
1 ms MPRT, 4 ms GTG
Tearing Prevention Technology
Adaptive Sync
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes

Description

MSI PRO MP273Q E14 27-inch IPS 2560 x 1440 (QHD) Computer Monitor, 144Hz,Adaptive-Synch, HDMI, DP Port, VESA Mountable, Tilt, Speaker, 1ms, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.