Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO MP273QW E14

  • Mfr # PROMP273QWE14

  • Zoro # G522806699


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Frequency
50 Hz, 60 Hz
Screen Size Class
27"
Standard Refresh Rate
144 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROMP273QWE14
Zoro #
G522806699
UPC #
824142440698
Country of Origin
China

Dimensions

Screen Size Class
27"
Width
24.2"
Viewable Screen Size
27"
Height with Stand
18.53"
Height
14.3"
Width with Stand
24.15"
Depth
2.3"
Depth with Stand
7.91"

Details

Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Frequency
50 Hz, 60 Hz
Standard Refresh Rate
144 Hz
Panel Technology
In-plane Switching (IPS) Technology
Total Number of HDMI Ports
2
Energy Star
Yes
Screen Mode
WQHD
Response Time Details
1 ms MPRT, 4 ms GTG
Speakers
Yes
Tearing Prevention Technology
Adaptive Sync
Max. Resolution
2560 x 1440
HD Resolution
Yes
Number of Screens
1
VESA Mount Standard
100 x 100
Product Type
LCD Monitor
Native Contrast Ratio
1,500:1
Number of DisplayPorts
1
HDMI Version
2.0b
Vertical Frequency
48 Hz to 144 Hz
HDMI Inputs
2
Number of Speakers
2
Package Contents
PRO MP273QW E14 Widescreen LCD Monitor1 x HDMI Cable (2.0)1 x Quick Guide1 x Power Cord (C13)
Horizontal Viewing Angle
178°
Dynamic Contrast Ratio
100,000,000:1
Features
Kensington Lock, HDR Ready, Anti-glare, sRGB, Eye-Q Technology, Flicker-free, Low Blue Light, Cable Management, EyesErgo Technology, Eye Care Technology, Energy Saving Mode, Ergonomic Design
Response Time
1 ms
Active Display Area (H x V)
23.53" x 13.21"
Aspect Ratio
16:9
Color Gamut
85% Adobe RGB, 135% sRGB, 91% DCI-P3
Brightness
300 Nit
Color
White
Color Supported
16.7 Million Colors
HDMI
Yes
Stand Adjustments
Tilt
DisplayPort
Yes

Description

MSI PRO MP273QW E14 27-inch IPS 2560 x 1440 (QHD) Computer Monitor, 144Hz,Adaptive-Synch, HDMI, DP Port, VESA Mountable, Height Adjustable, Tilt, Speaker, 1ms, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.