Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO MP273QW E2

  • Mfr # PROMP273QWE2

  • Zoro # G622606748


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Viewable Screen Size
27"
Brightness
400 Nit
Color Supported
1.07 Billion Colors
Color
Black
Color Gamut
118% sRGB, 93% DCI-P3, 93% Adobe RGB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROMP273QWE2
Zoro #
G622606748
UPC #
824142364048
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Width with Stand
24.15"
Depth with Stand
7.13"
Height
18.2"
Height with Stand
18.21"
Screen Size Class
27"
Width
24.2"
Depth
7.1"

Details

Brightness
400 Nit
Color Supported
1.07 Billion Colors
Color
Black
Color Gamut
118% sRGB, 93% DCI-P3, 93% Adobe RGB
Native Resolution
2560 x 1440
Number of Screens
1
Horizontal Viewing Angle
178°
Energy Star
Yes
Native Contrast Ratio
1,300:1
Features
Eye Care Technology, Anti-glare, Cable Lock Slot, Cable Management, EyesErgo Technology, Ergonomic Design, VESA DisplayHDR 400, Low Blue Light, Wide Viewing Angle, Flicker-free, Eye-Q Technology, sRGB
Stand Adjustments
Tilt
Pixel Pitch
0.23310 mm x 0.23310 mm
Response Time
1 ms
Number of DisplayPorts
1
Number of Speakers
2
VESA Mount Standard
75 x 75
HDMI Version
2.0b
Vertical Viewing Angle
178°
Product Type
LCD Monitor
Response Time Details
1 ms MPRT, 4 ms GTG
Frequency
50 Hz, 60 Hz
Active Display Area (H x V)
23.49" x 13.21"
HDMI Inputs
2
Total Number of HDMI Ports
2
Speakers
Yes
Screen Mode
WQHD
DisplayPort
Yes
Standard Refresh Rate
100 Hz
Max. Resolution
2560 x 1440
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology
VESA Mount Compatible
Yes
Aspect Ratio
16:9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.