Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO MP275 E2

  • Mfr # PROMP275E2

  • Zoro # G622607035


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Native Resolution
1920 x 1080
Number of VGA Ports
1
Vertical Viewing Angle
178°
HDMI Inputs
1
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROMP275E2
Zoro #
G622607035
UPC #
824142374603
Country of Origin
China

Dimensions

Width
24.1"
Viewable Screen Size
27"
Depth
8.1"
Screen Size Class
27"
Height
17.6"

Details

Native Resolution
1920 x 1080
Number of VGA Ports
1
Vertical Viewing Angle
178°
HDMI Inputs
1
VESA Mount Compatible
Yes
Number of HDMI 2.0 Ports
1
Brightness
300 Nit
Aspect Ratio
16:9
Product Type
LCD Monitor
Number of Speakers
2
Active Display Area (H x V)
23.54" x 13.24"
Number of DisplayPorts
1
Audio Line In
Yes
Standard Refresh Rate
120 Hz
Features
Cable Management, HDR Ready, Anti-glare, sRGB, Flicker-free, Narrow Bezel, Cable Lock Slot, Low Blue Light, EyesErgo Technology, Eye Care Technology, Eye-Q Technology
Response Time Details
1 ms MPRT, 4 ms GTG
Screen Mode
Full HD
Stand Adjustments
Tilt
Tearing Prevention Technology
Adaptive Sync
DisplayPort
Yes
HDMI
Yes
Total Number of HDMI Ports
1
Response Time
1 ms
Color Supported
16.7 Million Colors
Frequency
60 Hz, 50 Hz
Native Contrast Ratio
1,500:1
Speakers
Yes
Max. Resolution
1920 x 1080
HDMI Version
2
Panel Technology
In-plane Switching (IPS) Technology
Color Gamut
116% sRGB
VESA Mount Standard
100 x 100
Energy Star
Yes
Number of Screens
1
Mount Type
Wall Mountable
Color
Matte Black
Horizontal Viewing Angle
178°

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.