Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO MP275QPG

  • Mfr # PROMP275QPG

  • Zoro # G216244332


product price: $419.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Tearing Prevention Technology
Adaptive Sync
Horizontal Viewing Angle
178°
Number of Screens
1
HDMI
Yes
Stand Adjustments
Pivot, Height, Tilt, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROMP275QPG
Zoro #
G216244332
UPC #
824142378960
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Width with Stand
24.17"
Maximum Adjustable Height
5.12"
Depth with Stand
8.93"
Width
24.2"
Screen Size Class
27"
Height with Stand
22.15"
Height
14.2"
Depth
2.2"

Details

Tearing Prevention Technology
Adaptive Sync
Horizontal Viewing Angle
178°
Number of Screens
1
HDMI
Yes
Stand Adjustments
Pivot, Height, Tilt, Swivel
Maximum Power Consumption
26 W
Product Type
LCD Monitor
Pixel Pitch
0.23310 mm x 0.23310 mm
VESA Mount Compatible
Yes
Speakers
Yes
Number of Speakers
2
Features
Eye-Q Technology, Wide Viewing Angle, Non-glare, Flicker-free, HDR Ready, Narrow Bezel, Kensington Lock, EyesErgo Technology, sRGB, Ergonomic Design, Eye Care+ Technology, Low Blue Light, Anti-glare
Package Contents
PRO MP275QPG Widescreen LCD Monitor, Power Cord, HDMI Cable
Pivot Angle
#ERROR!
HDMI Inputs
2
VESA Mount Standard
100 x 100
Tilt Angle
-8° to 20°
Vertical Viewing Angle
178°
Response Time Details
1 ms MPRT, 4 ms GTG
Panel Technology
In-plane Switching (IPS) Technology
DisplayPort
Yes
Swivel Angle
-45° to 45°
Total Number of HDMI Ports
2
Response Time
1 ms
Frequency
60 Hz, 50 Hz
HDMI Version
2.0b
Native Contrast Ratio
1,300:1
Environmentally Friendly
Yes
Screen Mode
WQHD
Number of DisplayPorts
1
Standard Refresh Rate
100 Hz
Energy Star
Yes
Max. Resolution
2560 x 1440
Color Gamut
100% DCI-P3 (CIE 1976), 100% sRGB (CIE 1976), 100% Adobe RGB (CIE 1976)
Brightness
300 Nit
Color
Black
Aspect Ratio
16:10
Adjustable Stand
Yes
Color Supported
16.7 Million Colors
Active Display Area (H x V)
23.49" x 13.21"
Backlight Technology
LED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.