Zoro Homepage

Pro MP341CQ

  • Mfr # ProMP341CQ

  • Zoro # G912433634


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Screen Size
34 in
Max. Resolution
3440 x 1440
Speakers
Yes
Screen Refresh Rate
100 Hz
Height
18.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ProMP341CQ
Zoro #
G912433634
UPC #
824142287309
Country of Origin
China

Dimensions

Screen Size
34 in
Height
18.5"
Viewable Screen Size
34"
Depth
9.3"
Screen Size Class
34"
Width
31.9"

Details

Max. Resolution
3440 x 1440
Speakers
Yes
Screen Refresh Rate
100 Hz
Number of Speakers
2
Response Time Details
1 ms MPRT
HDMI
Yes
Total Number of HDMI Ports
2
HDMI Version
2.0b
Pixel Pitch
0.23175 mm x 0.23175 mm
Active Display Area (H x V)
31.39" x 13.14"
Number of HDMI Inputs
2
VESA Mount Standard
100 x 100
Audio Line Out
Yes
VESA Mount Compatible
Yes
Features
HDR Ready, Dual Monitor Support, Cable Lock Slot, Anti-glare, Ergonomic Design, Low Blue Light, Eye Care Technology, RTS Mode, sRGB, Flicker-free, Eye Comfort Technology, FPS Mode, Cable Management
Vertical Viewing Angle
178°
Tearing Prevention Technology
FreeSync
Energy Star
Yes
Number of DisplayPorts
1
Number of Screens
1
Response Time
1 ms
Aspect Ratio
21:9
Mount Type
Arm-mountable
Curvature
1500R
Number of Audio Line Out Ports
1
Color Supported
1.07 Billion Colors
Curved Screen
Yes
Frequency
50 Hz, 60 Hz
Horizontal Viewing Angle
178°
Pixel Per Inch (PPI)
109
DisplayPort Input
Yes
DisplayPort
Yes
Panel Technology
Vertical Alignment (VA)
Native Contrast Ratio
3,000:1
Screen Mode
UW-QHD
Stand Adjustments
Tilt
Series
MP
Item
LCD Monitor
Screen Surface
Anti-glare
Color Gamut
116.25% sRGB (CIE 1976)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.