Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro PRO AP222T 13M-059US All-in-One Computer, Intel Core i3 13th

  • Mfr # PAP222T13M059

  • Zoro # G115674445


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Max. Memory Supported
64 GB
Number of USB 3.2 Gen 1 Type-A Ports
1
Operating System
Windows 11 Home
Processor Manufacturer
Intel
Processor Generation
13th Gen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAP222T13M059
Zoro #
G115674445
UPC #
824142323762
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.7 in
Depth
14.6 in
Height
8.3 in
Screen Size
21.5 in

Details

Max. Memory Supported
64 GB
Number of USB 3.2 Gen 1 Type-A Ports
1
Operating System
Windows 11 Home
Processor Manufacturer
Intel
Processor Generation
13th Gen
Graphics Controller Model
UHD 730
Includes
Keyboard, Mouse, AC Adapter, (1) VESA
VESA Mount Standard
100 x 100
Touchscreen
Yes
Chipset Model
H610
Standard Memory
8 GB
Memory Technology
DDR4 SDRAM
Memory Configuration
(1) 8GB
Processor Core
Quad-core (4 Core)
LAN Model
8111H
Screen Mode
Full HD
Number of Memory Slots
2
Color
Black
Screen Resolution
1920 x 1080
Number of Ethernet Ports
2
HDMI
Yes
Solid State Drive Interface
PCI Express NVMe
Item
All-in-One Computer
Wireless LAN
Yes
Number of USB 3.2 Gen 1 Type-C Ports
1
Total Solid State Drive Capacity
512 GB
Bluetooth
Yes
Chipset Manufacturer
Intel
Number of USB 2.0 Ports (Rear)
2
Max. Power Supply Wattage
120 W
Green Environmental Attribute
Energy-related Products Directive (ErP), Environmentally Friendly
Processor Type
Core i3
Number of USB 3.2 Gen 2 Type-A Ports
2
Graphics Memory Technology
DDR4 SDRAM
Processor Model
i3-13100
Graphics Memory Accessibility
Shared
Number of Occupied Memory Slots
1
Graphics Controller Manufacturer
Intel
Ethernet Technology
Gigabit Ethernet
Features
Low Blue Light
Webcam
Yes
Number of USB Ports
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.