Zoro Homepage

PRO Z890-P WIFI

  • Mfr # Z890PWIFI

  • Zoro # G014935487


product price: $336.99
/ea
Free Shipping & Returns

Key Features

RAID Levels
5, 10, 1, 0
Onboard Video
CPU Dependent Video
RAID Supported
Yes
Number of Onboard USB 2.0 Ports
4
Number of PCI Express x16 Slots
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z890PWIFI
Zoro #
G014935487
UPC #
824142381458
Country of Origin
China

Dimensions

Width
12 in
Depth
9.6 in

Details

Item
Gaming Desktop Motherboard
RAID Levels
5, 10, 1, 0
Onboard Video
CPU Dependent Video
RAID Supported
Yes
Number of Onboard USB 2.0 Ports
4
Number of PCI Express x16 Slots
3
Number of Network (RJ-45) Ports
1
HDMI Version
2.1
DisplayPort
Yes
Number of Memory Slots
4
Maximum Memory Supported
256 GB
Total Number of PCI Express Slots
4
HDMI
Yes
Chipset Model
Z890
Thunderbolt
Yes
Wireless LAN
Yes
Color
Silver
Number of Thunderbolt 4 Ports
1
Bluetooth
Yes
Total Processor Supported
1
Bluetooth Standard
Bluetooth 5.4
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
AI-powered
Yes
Audio Channels
7.1
Package Contents
PRO Z890-P WIFI Gaming Desktop Motherboard, European Union Regulatory Notice, Quick Installation Guide, EZ M.2 Clip || Remover, 4 x EZ M.2 Clip ||, EZ Wi-Fi Antenna, 2 x SATA Cables, 1 to 2 EZ Conn-Cable (V1)
Total Number of Onboard USB Ports
9
Gigabit Ethernet
Yes
Total Number of USB Ports
8
Memory Technology
DDR5 SDRAM
Processor Supported
Core Ultra
Processor Socket
Socket LGA-1851
Controller Type
Serial ATA/600
PCI Express Standard
PCI Express 5.0, PCI Express 4.0
Number of M.2 Interfaces
4
Memory Speed Supported
9200 MHz, 7200 MHz, 4800 MHz, 6400 MHz
Number of USB 2.0 Ports
4
Number of SATA Interfaces
4
Number of PCI Express x1 Slots
1
Series
PRO

Description

MSI PRO Z890-P WIFI 7 MOTHERBOARD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.