Marvella Rainshore 12 in. x 12 in. Tumbled Marble Pebble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-MARA11X11PBT-CA

  • Zoro # G904414689


product price:  $134.99
/pk 10, $13.50/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
13
Thickness
5.25
Size
13x12.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-MARA11X11PBT-CA
Zoro #
G904414689
UPC #
-
Country of Origin
India

Dimensions

Length
12.5
Width
13
Thickness
5.25
Size
13x12.5
Height
5.25

Details

Material
Marble
Color
Rainshore
Tile Use
Floor&Wall
Finish
Polished
Weight
39.8
Coverage Area
9.1 Sq. ft
Shape
Pebble
Collection
Marvella

Description

Marvella Rainshore 12 in. x 12 in. Tumbled Marble Pebble Mosaic Floor and Wall Tile brings organic texture and natural stone character to shower floors, bathroom floors, backsplashes, accent walls, and other interior and exterior living spaces. Mounted on mesh-backed sheets approximately 12 in. x 12 in., this tumbled marble pebble mosaic creates a more natural layout with dimensional surface interest and real stone variation. The Rainshore blend features mixed earth-tone colors with natural stone variation, making it a strong choice for spa-inspired bathrooms, rustic designs, and relaxed contemporary spaces. Each case covers approximately 9.7 sq. ft. and includes 10 sheets per case. Because natural stone is porous, seal before installation and maintain as needed to help protect against moisture and stains, especially in wet areas. Clean with a pH-neutral stone cleaner, blend sheets during layout, and order extra material to account for cuts, waste, and the natural variation that makes each sheet unique.


  • Size: 12 in. W x 12 in. L x 0.31 in. thick; covers 9.10 sq. ft. per case; 10 sheets per case
  • Mesh-backed marble pebble mosaic brings natural stone texture to floors, walls, and showers
  • Color: Rainshore features mixed earth-tone colors with natural stone variation
  • Great for shower floors, bathroom floors, backsplashes, accent walls, and indoor or outdoor features
  • Natural stone is suitable for wet areas when properly sealed before installation and as needed
  • Mesh-backed sheets install faster; blend sheets during layout for a natural, seamless pebble pattern
  • Frost-resistant stone mosaic is approved for interior and exterior use, including freeze-thaw conditions
  • Pebble mosaic adds organic texture, visual movement, and spa-inspired character underfoot or on walls
  • Clean with a pH-neutral stone cleaner and reseal periodically to help preserve the finish and color
  • Design: Rainshore adds organic stone movement and a relaxed natural look to floors and walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products