Quartz White 24" X 24" Matte Porcelain Floor And Wall Tile, 4PK

  • Mfr # ZOR-PT-0147

  • Zoro # G504415383


original price: $96.39
34% off
new price: $62.69
/pk 4, $15.67/ea

Key Features

Length
24.625
Width
24.625
Thickness
2.75
Size
24.625x24.625
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0147
Zoro #
G504415383
UPC #
-
Country of Origin
Italy

Dimensions

Length
24.625
Width
24.625
Thickness
2.75
Size
24.625x24.625
Height
2.75

Details

Material
Porcelain
Color
QUARTZ WHITE
Tile Use
Floor&Wall
Finish
Matte
Weight
67.64
Coverage Area
16 Sq. ft

Description

Create a serene and stylish space with Quartz White tiles. these 24 in. x 24 in. tiles feature a fusion of white and gray in an understated tonal pattern. perfect for flooring, backsplashes, countertops, and wall applications. made from porcelain and available with a low sheen and matte finish, the quartz white tile is perfect for commercial and residential properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.