Quarzo Gray 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK

  • Mfr # ZOR-LSC-0080

  • Zoro # G904947248


original price:  $210.99 , new price: $168.99 , 19 percent off
new price:  $168.99
/pk 2, $84.50/ea
Free Shipping & Returns

Key Features

Length
48
Width
18
Thickness
12
Size
18x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0080
Zoro #
G904947248
UPC #
-
Country of Origin
Italy

Dimensions

Length
48
Width
18
Thickness
12
Size
18x48
Height
12

Details

Material
Porcelain
Color
Quarzo Gray
Finish
Matte
Weight
38.4
Application
Floor & Wall
Coverage Area
4.332 Sq. ft

Description

MSI’s Quarzo Gray 13 in. x 24 in. Porcelain Pool Coping features a beautiful blend of soft gray, greige, and white hues for a timeless look remiscent of natural quartz With pleasingly neutral tones a durable and easy-care Porcelain, this versatile matte finishing pool Coping is the defition of affordable luxury. It adds the perfect finishing touch to any number of residential or commercial projects including pool edges, dividing walls, and steps Unapologetically elegant, this Coping is also frost and stain resistant and doesn’t require sealing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.