Zoro Homepage

RADIX AXE6600 WIFI 6E TRI BAND ROUTER

  • Mfr # RADIXAXE6600

  • Zoro # G010030667


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Depth
8.8 in
ISM Band
Yes
USB
Yes
Number of External Antennas
6
USB Standard
USB 3.0, USB 3.2 (Gen 1), USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RADIXAXE6600
Zoro #
G010030667
UPC #
824142296073
Country of Origin
China

Dimensions

Depth
8.8 in
Height
7.8 in
Width
13.3 in

Details

Item
Wireless Router
ISM Band
Yes
USB
Yes
Number of External Antennas
6
USB Standard
USB 3.0, USB 3.2 (Gen 1), USB 2.0
UNII Maximum Frequency
6 GHz
Total Number of Network Ports
7
Number of Broadband (RJ-45) Ports
3
Total Wireless Transmission Speed
822.38-MB/s
Ethernet Technology
10 Gigabit Ethernet
Number of Network (RJ-45) Ports
4
UNII Band
Yes
ISM Maximum Frequency
2.40 GHz
Total Number of Antennas
6
Wi-Fi Generation
Wi-Fi 6E
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Processor Core
Quad-core (4 Core)
Broadband Transmission Technology
Ethernet
Network Band
Tri Band
Processor Speed
1.80 GHz

Description

WIFI-6E TRI-BAND GAMING ROUTER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.