Zoro Homepage

RAIDER 18 HX AI A2XWJG-841US

  • Mfr # RAIDER18HXA2841

  • Zoro # G522606657


product price: $6,195.99
/ea
Free Shipping & Returns

Key Features

Microprocessor
Core Ultra 9
Maximum Supported System Memory
96 GB
Charger Included
Yes
Drive Type
SSD
Wireless LAN Standard
IEEE 802.11be
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAIDER18HXA2841
Zoro #
G522606657
UPC #
824142435762
Country of Origin
China

Dimensions

Screen Size
18 in
Height
1.26 in
Width
15.9 in

Details

Microprocessor
Core Ultra 9
Item
Gaming Notebook
Maximum Supported System Memory
96 GB
Charger Included
Yes
Drive Type
SSD
Wireless LAN Standard
IEEE 802.11be
System Memory Speed
5600 MHz
Graphics Memory Technology
GDDR7
Graphics Controller Model
GeForce RTX 5090
Keyboard Backlight
Yes
Standard Memory
32 GB
Processor Core
Tetracosa-core (24 Core)
Copilot Key
Yes
USB Power Delivery Support
Yes
Total Solid State Drive Capacity
1 TB
Processor Speed
2.10 GHz
Included Charger Power
400 W
Features
DLSS 4.0 Technology
Installed Slot Memory Configuration
2 x 16GB
Camera Privacy Shutter
Yes
Network (RJ-45)
Yes
Screen Mode
UHD+
Screen Resolution
3840 x 2400
Total Number of Memory Slots
2
Display Screen Technology
True Color Technology, In-plane Switching (IPS) Technology
Wireless LAN
Yes
NPU Name
AI Boost
Number of Thunderbolt 5 Ports
2
Color
Core Black
Front Camera/Webcam
Yes
Brightness
1000 Nit
Maximum Turbo Speed
5.50 GHz
Graphics Memory Accessibility
Dedicated
Number of Occupied Memory Slots
2
Ram Capacity
24 GB
Total Number of USB Ports
3
AI-powered
Yes
Number of USB 3.2 Gen 2 Type-A Ports
3
SSD Form Factor
M.2
Infrared Camera
Yes
HDMI
Yes
Color Gamut
100% DCI-P3
Bluetooth
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Contrast Ratio
2,000,000:1
Number of Cells
4-cell
Standard Refresh Rate
120 Hz
Product Line
Raider 18 HX AI

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.