Ravello Mini Stack 12 in. X 12 in. Polihsed Marble Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0616

  • Zoro # G715482617


product price:  $89.85
/pk 10, $8.99/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.31 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0616
Zoro #
G715482617
UPC #
-
Country of Origin
India

Dimensions

Length
12 in
Width
12 in
Thickness
0.31 in
Height
0.31 in

Details

Material
Marble
Shape
Square
Color
Ravello
Finish
Polished

Description

Discover the timeless allure of the Ravello Mini Stack Polished tile. This captivating tile features mini stacked rectangles set against a warm marble background, elegantly accented by beige veins in each piece and finished with a polished sheen that exudes luxury. Designed for both beauty and convenience, its mesh backing ensures effortless installation, making it an excellent choice for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and more. Perfect for both residential and commercial settings, this versatile tile brings vibrant color and refined elegance to any space.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.