This item is Discontinued.

Msi Rectangle 18 In. X 36 In. Concerto Grigio Matte Porcelain Paver Floor Tile, 2PK ZOR-LSC-0029

Rectangle 18 In. X 36 In. Concerto Grigio Matte Porcelain Paver Floor Tile, 2PK (Discontinued)

  • Mfr # ZOR-LSC-0029
  • Zoro # G104411921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0029
Zoro #
G104411921
UPC #
-
Country of Origin
Italy

Details

Color
CONCERTO GRIGIO
Coverage Area
9 Sq. ft

Description

MSI’s Concerto Grigio 18 in. x 36 in. Porcelain Paver features soft gray and pearl tones swirled together in a subtle and sophisticated pattern reminiscent of a natural stone. Suitable for interior and exterior spaces, Concerto Grigio brings everything you love about natural stone to the surface in a high-performance porcelain tile. Use them to beautify floors, patios, pool decks, walkways, and other features throughout residential and commercial properties. Unapologetically elegant, this Porcelain Paver is also impressively durable, frost and stain resistant, and does not require sealing. This tile is high slip-resistance and even in hot climates this luxury-look paver stays bare-foot comfortable. Allowing for supreme design flexibility, this pavers can be set on grass, sand set, or installed with mortar over a concrete bed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.