This item is Discontinued.

Msi Red Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lb. Bag ZOR-LSC-0159

Red Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lb. Bag (Discontinued)

  • Mfr # ZOR-LSC-0159
  • Zoro # G605968221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0159
Zoro #
G605968221
UPC #
-
Country of Origin
China

Dimensions

Length
24
Width (In.)
12
Height (In.)
0.75
Thickness
0.75

Details

Material
Quartzite
Color
Orange
For Use With
Fountain,Garden,Patio, Landscaping Screens & Bridges
Finish
Polished

Description

MSI's Large Red Polished Pebbles 40 lbs. bag contains red colored quartz pebbles that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.