
Regallo Calacatta Isla 24in. X 24in. Matte Porcelain Floor And Wall Tile, 3PK
Mfr # ZOR-PT-0841
Zoro # G216035770
original price:Â $98.59 , new price: $59.15 , 40 percent off
new price:Â $59.15
/pk 3, $19.72/eaKey Features
Thickness
0.39 in
Finish
Matte
Width
24 in
Length
24 in
Color
White-Cool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0841
Zoro #
G216035770
UPC #
-
Country of Origin
Italy
Dimensions
Thickness
0.39 in
Width
24 in
Length
24 in
Details
Finish
Matte
Color
White-Cool
Material
Porcelain
Shape
Square
Description
Style and elegance combine beautifully in the MSI Calacatta Isla Porcelain Tile. Part of MSIs Regallo Collection, and made in Italy, this stunning tile offers the appearance of natural marble. The tiles cool white background features subtle silver and gray veining for a sleek, classic design element. A perfect complement to any aesthetic, Calacatta Isla can be used as porcelain floor tile and wall tile in kitchens, bathrooms, hallways, and more. Use mosaic and bullnose accessories to achieve the look that best suits your taste.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed, matte finish with a low sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.