Zoro Homepage

Regallo Calacatta Isla Sample Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0840-SAM

  • Zoro # G716035874


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Color
White-Cool
Thickness
0.39 in
Shape
Square
Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0840-SAM
Zoro #
G716035874
UPC #
-
Country of Origin
Italy

Dimensions

Thickness
0.39 in
Width
4 in
Length
4 in

Details

Color
White-Cool
Shape
Square
Material
Porcelain
Finish
Polished

Description

Style and elegance combine beautifully in the MSI Calacatta Isla Porcelain Tile. Part of MSIs Regallo Collection, and made in Italy, this stunning tile offers the appearance of natural marble. The tiles cool white background features subtle silver and gray veining for a sleek, classic design element. A perfect complement to any aesthetic, Calacatta Isla can be used as porcelain floor tile and wall tile in kitchens, bathrooms, hallways, and more. Use mosaic and bullnose accessories to achieve the look that best suits your taste.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a high sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.