
Regallo Calacatta Marbella 24in. X 48in. Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0836
Zoro # G516035739
product price:Â $135.99
/pk 2, $68.00/ea
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0836
Zoro #
G516035739
UPC #
-
Country of Origin
Italy
Dimensions
Length
48 in
Width
24 in
Thickness
0.39 in
Details
Material
Porcelain
Color
White-Warm
Shape
Rectangle
Finish
Matte
Description
Luxurious and lustrous, Calacatta Marbella Porcelain Tile from MSIs Regallo Collection features a warm white background interlaced with gold, silver, and copper veining, radiating timeless elegance. with mosaic and bullnose accessories and matte and polished finishes, Calacatta Marbella is the perfect addition to a kitchen, bathroom, entryway, living room, and hallway. Made in Italy, this marble look porcelain tile can be used on both floor and wall applications for a sleek and upscale appearance.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed, matte finish with a low sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.