Regallo Calacatta Marbella 24"X48" Polished Porcelain Floor And Wall Tile, PK2

  • Mfr # ZOR-PT-0477

  • Zoro # G804415144


original price:  $112.99 , new price: $73.49 , 34 percent off
new price:  $73.49
/pk 2, $36.75/ea

Key Features

Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0477
Zoro #
G804415144
UPC #
-
Country of Origin
Italy

Dimensions

Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in

Details

Material
Porcelain
Color
Calacatta Marbella
Tile Use
Floor&Wall
Finish
Polished
Weight
66.14
Coverage Area
15.5 Sq. ft

Description

Luxurious and lustrous, Calacatta Marbella porcelain tile from MSI’s Regallo collection features a warm white background interlaced with gold, silver, and copper veining, radiating timeless elegance. with mosaic and bullnose accessories and matte and polished finishes, calacatta marbella is the perfect addition to a kitchen, bathroom, entryway, living room, and hallway. made in italy, this marble look porcelain tile can be used on both floor and wall applications for a sleek and upscale appearance.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed Polished finish with a high sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.