
Regallo Calacatta Marbella SAMPLE Matte Porcelain Mosaic tile
Mfr # ZOR-PT-0639-SAM
Zoro # G006890084
product price: $3.25
/eaSold in multiples of 3 for $9.75
Limit 2 per order
Key Features
Length
4
Width
4
Thickness
0.39
Material
PORCELAIN
Finish
MATTE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0639-SAM
Zoro #
G006890084
UPC #
-
Country of Origin
Italy
Dimensions
Length
4
Width
4
Thickness
0.39
Details
Material
PORCELAIN
Color
Calacatta Marbella
Finish
MATTE
Weight
0.5
Application
Floor And Wall
Package qty
1 Sample
Description
Luxurious and lustrous Calacatta Marbella Porcelain Tile from MSIs Regallo Collection features a warm white background interlaced with gold silver and copper veining radiating timeless elegance Calacatta Marbella is the perfect addition to a kitchen bathroom entryway living room and hallway Made in Italy this marble look porcelain tile can be used on both floor and wall applications for a sleek and upscale appearance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.