
Regallo Marquina Noir 24in. X 48in. Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0833
Zoro # G716035751
product price:Â $135.99
/pk 2, $68.00/ea
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Thickness
0.39 in
Shape
Rectangle
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0833
Zoro #
G716035751
UPC #
-
Country of Origin
Italy
Dimensions
Length
48 in
Width
24 in
Thickness
0.39 in
Details
Finish
Matte
Shape
Rectangle
Color
Black
Material
Porcelain
Description
Dark and dreamy, Marquina Noir Porcelain Tile from MSIs Regallo Collection makes a bold design statement. The tile features a strong black background with subtle white veining, which adds style and versatility. Use Marquina Noir as porcelain floor tile, countertop, or backsplash tile in the kitchen, bath, entryway, or other areas. Made in Italy and exuding timeless appeal, this tile works beautifully with any color palette or design aesthetic.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed, matte finish with a low sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.