Palazza Nocturne 24 in. x 48 in. Polished Porcelain Marble Look Floor and Wall Tile, 70PK

  • Mfr # AKNPTPALNOCT24X48P-PL

  • Zoro # G916035780


product price:  $5,214.99
/pk 70, $74.50/ea
Additional $715.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTPALNOCT24X48P-PL
Zoro #
G916035780
UPC #
-
Country of Origin
Italy

Dimensions

Length
48 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Nocturne
Shape
Rectangle
Finish
Polished
Collection
Palazza

Description

Palazza Nocturne Porcelain Tile brings contemporary sophistication to interior and exterior spaces with the refined beauty of 24" x 48" polished porcelain installations featuring marble-inspired design. The deep black background with subtle white veining creates a bold, luminous aesthetic that emulates natural marble. The polished finish delivers a high-gloss, reflective surface that enhances light and creates an elegant, refined appearance. This large-format works beautifully on floors, walls, backsplashes, and countertops, where its proportions create seamless visual flow and its striking palette adds instant elegance. Whether establishing minimalist entryways, creating refined kitchen backsplashes, or designing striking bathroom features, this porcelain tile performs with lasting strength and contemporary flair. The PEI Rating of 3 demonstrates dependable performance in moderate foot traffic environments; refer to specifications for commercial applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition with frost-resistant qualities ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 48 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • High-contrast white veining over a deep black backdrop creates unmistakable statement appeal.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Broad reflective surfaces amplify contrast and define spaces with striking sophistication.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products