Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regallo Marquina Noir Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0833-SAM

  • Zoro # G116035801


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Material
Porcelain
Shape
Rectangle
Length
4 in
Width
4 in
Thickness
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0833-SAM
Zoro #
G116035801
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in

Details

Material
Porcelain
Shape
Rectangle
Finish
Matte
Color
Black

Description

Dark and dreamy, Marquina Noir Porcelain Tile from MSIs Regallo Collection makes a bold design statement. The tile features a strong black background with subtle white veining, which adds style and versatility. Use Marquina Noir as porcelain floor tile, countertop, or backsplash tile in the kitchen, bath, entryway, or other areas. Made in Italy and exuding timeless appeal, this tile works beautifully with any color palette or design aesthetic.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.