Regallo Marquina Noir Sample Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0832-SAM

  • Zoro # G316035847


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Shape
Rectangle
Material
Porcelain
Thickness
0.39 in
Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0832-SAM
Zoro #
G316035847
UPC #
-
Country of Origin
Italy

Dimensions

Thickness
0.39 in
Width
4 in
Length
4 in

Details

Shape
Rectangle
Finish
Polished
Material
Porcelain
Color
Black

Description

Dark and dreamy, Marquina Noir Porcelain Tile from MSIs Regallo Collection makes a bold design statement. The tile features a strong black background with subtle white veining, which adds style and versatility. Use Marquina Noir as porcelain floor tile, countertop, or backsplash tile in the kitchen, bath, entryway, or other areas. Made in Italy and exuding timeless appeal, this tile works beautifully with any color palette or design aesthetic.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, polished finish with a high sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products