Renzo Denim 3" X 12" Glossy Ceramic Bullnose Wall Tile, PK22

  • Mfr # ZOR-PT-TR-0208

  • Zoro # G604415177


original price: $223.99
9% off
new price: $201.99
/pk 22, $9.18/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
3 in
Thickness
0.31 in
Tile Use
Wall
Size
3 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0208
Zoro #
G604415177
UPC #
-
Country of Origin
Spain

Dimensions

Length
12 in
Width
3 in
Thickness
0.31 in
Size
3 in x 12 in

Details

Color
Denim
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
15.432
Coverage Area
22 Sq. ft

Description

MSI’s 3 in. x 12 in. Renzo Denim gray ceramic Bullnose combines rich blue color variation and subtle textured edges to create a unique handcrafted look in a 3 in. x 12 in. ceramic wall tile. tranquil hues and a glossy finish will bring an updated look to kitchen backsplashes, bathroom walls, and other accent areas throughout your home. low-maintenance, durable, and easy to clean, lakeview adds striking sophistication to residential and commercial projects.


  • Grade 1, first-quality ceramic bullnose tile for wall use
  • Glazed glossy finish with a high sheen and high variation in tone.
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.