Renzo Dove Quarter Round Molding 0.6 in. X 12 in. Glossy Ceramic Wall Tile

  • Mfr # ZOR-PT-TR-0223

  • Zoro # G604947029


original price:  $10.89 , new price: $8.69 , 20 percent off
new price:  $8.69
/ea

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Size
0.6 in x 12 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0223
Zoro #
G604947029
UPC #
-
Country of Origin
Spain

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in
Size
0.6 in x 12 in

Details

Color
Dove
Material
Ceramic
Finish
Glossy
Application
Walls

Description

Renzo Dove combes soft white color variation and subtle textured edges to create a unique handcrafted look a 0.6x12 ceramic quarter round Use these quarter round moldings to finished edges or highlight backsplash tile installations over sinks or ranges, showers, or on other accent walls where you want to add depth Low-maintenance, durable, and easy to clean, Renzo Collection adds striking character to residential and commercial projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.