Renzo Jade Quarter Round Molding 0.6" X 12" Glossy Ceramic Wall Tile, PK42

  • Mfr # ZOR-PT-TR-0217

  • Zoro # G704411871


original price:  $459.99 , new price: $367.99 , 20 percent off
new price:  $367.99
/pk 42, $8.76/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Size
0.6 in x 12 in
Coverage Area
42 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0217
Zoro #
G704411871
UPC #
-
Country of Origin
Spain

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in
Size
0.6 in x 12 in

Details

Color
JADE
Coverage Area
42 Sq. ft

Description

Renzo Jade combines soft jade green color variation and subtle textured edges to create a unique handcrafted look in a 0.6x12 ceramic quarter round. Use these quarter round moldings to finished edges or highlight backsplash tile installations over sinks or ranges, showers, or on other accent walls where you want to add depth. Low-maintenance, durable, and easy to clean, Renzo Collection adds striking character to residential and commercial projects.


  • Grade 1, first-quality ceramic tile for wall use
  • Glazed glossy finish with a high sheen and high variation in tone
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.