Zoro Homepage

Renzo Sky SAMPLE Glossy Ceramic Blue Wall Tile

  • Mfr # ZOR-PT-0111-SAM

  • Zoro # G005837189


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
3 in
Width
3 in
Thickness
0.4 in
Color
Sky
Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0111-SAM
Zoro #
G005837189
UPC #
-
Country of Origin
Spain

Dimensions

Length
3 in
Width
3 in
Thickness
0.4 in
Size
3 in x 3 in

Details

Color
Sky
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

Renzo Sky combines soft blue color variation and subtle textured edges to create a unique handcrafted look in a ceramic wall tile. tranquil hues and a glossy finish will bring an updated look to kitchen backsplashes, bathroom walls, and other accent areas throughout your home. low-maintenance, durable, and easy to clean, renzo adds striking sophistication to residential and commercial projects.


  • Grade 1, first-quality ceramic tile for wall use
  • Glazed glossy finish with a high sheen and high variation in tone
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.