Renzo Storm 3" X 12" Glossy Ceramic Bullnose Wall Tile, PK22

  • Mfr # ZOR-PT-TR-0201

  • Zoro # G704415190


original price: $216.99
9% off
new price: $195.99
/pk 22, $8.91/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
3 in
Thickness
0.6 in
Color
Storm
Tile Use
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0201
Zoro #
G704415190
UPC #
-
Country of Origin
Spain

Dimensions

Length
12 in
Width
3 in
Thickness
0.6 in
Size
3 in x 12 in

Details

Color
Storm
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
15.432
Coverage Area
22 Sq. ft

Description

MSI’s 3 in. x 12 in. Renzo Storm gray ceramic Bullnose displays various shades of mid-tone gray, blending together beautifully to achieve the look of genuine natural marble. this high-performance bullnose puts the finishing touch on any number of projects featuring metropolis gray tiles indoors. used indoors on floors, walls or countertops, metropolis gray gives your home an updated, chic look. impressively durable, frost resistant and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous porcelain tiles work well with a range of color schemes and design aesthetics.


  • Grade 1, first-quality ceramic bullnose tile for wall use
  • Glazed glossy finish with a high sheen and high variation in tone.
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.