Zoro Homepage

Renzo Storm 3" X 12" Glossy Ceramic Wall Tile, PK22

  • Mfr # ZOR-PT-0126

  • Zoro # G504414966


product price: $44.59
/pk 22, $2.03/ea

Key Features

Length
12 in
Width
3 in
Thickness
0.25 in
Tile Use
Walls
Size
3 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0126
Zoro #
G504414966
UPC #
-
Country of Origin
Spain

Dimensions

Length
12 in
Width
3 in
Thickness
0.25 in
Size
3 in x 12 in

Details

Color
Storm
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
19.58
Coverage Area
5.5 Sq. ft

Description

MSI’s Renzo Storm combines cloudy charcoal gray color variation and subtle textured edges to create a unique handcrafted look in a 3 in. x 12 in. ceramic wall tile. tranquil hues and a glossy finish will bring an updated look to kitchen backsplashes, bathroom walls, and other accent areas throughout your home. low-maintenance, durable, and easy to clean, renzo adds striking sophistication to residential and commercial projects.


  • Grade 1, first-quality ceramic tile for wall use
  • Glazed glossy finish with a high sheen and high variation in tone
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.