Retro Bianco11.22 In. X 11.47 In. Porcelain Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0409

  • Zoro # G804415236


product price:  $78.99
/pk 15, $5.27/ea
Free Shipping & Returns

Key Features

Length
13.75
Width
14.25
Thickness
5.5
Size
14.25x13.75
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0409
Zoro #
G804415236
UPC #
-
Country of Origin
India

Dimensions

Length
13.75
Width
14.25
Thickness
5.5
Size
14.25x13.75
Height
5.5

Details

Material
Porcelain
Color
Retro Bianco
Tile Use
Floor&Wall
Finish
Glossy
Weight
30.15
Coverage Area
13.35 Sq. ft

Description

Retro Bianco subway tile is made from durable porcelain. it offers an ultra-clean look for walls, backsplashes, countertops, and even floors. use this white glossy subway tile to create a custom look by coordinating these tiles with other wall tile patterns from MSI’s extensive collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.