
Retro BiancoSAMPLE Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0409-SAM
Zoro # G405837857
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
Retro Bianco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0409-SAM
Zoro #
G405837857
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Retro Bianco
Finish
Glossy
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Retro Bianco subway tile is made from durable porcelain. it offers an ultra-clean look for walls, backsplashes, countertops, and even floors. use this white glossy subway tile to create a custom look by coordinating these tiles with other wall tile patterns from MSI’s extensive collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.