Lume Gray Scale 10 in. x 13 in. Glossy Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-LUGR10X13SCG-CA

  • Zoro # G404414837


product price:  $141.99
/pk 15, $9.47/ea
Free Shipping & Returns

Key Features

Length
12.99
Width
14.58
Thickness
5.12
Size
14.58x12.99
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-LUGR10X13SCG-CA
Zoro #
G404414837
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.99
Width
14.58
Thickness
5.12
Size
14.58x12.99
Height
5.12

Details

Material
Porcelain
Color
Lume Gray
Tile Use
Floor & Wall
Finish
Glossy
Weight
38.4
Coverage Area
13.65 Sq. ft
Shape
Scale

Description

Grace your interiors with this mosaic tile, showcasing a soothing Lume Gray fish scale pattern that blends contemporary style with subtle tranquility. Perfectly suited for backsplashes, shower walls, floors, and countertops, this tile offers versatile elegance. To highlight its striking pattern, consider pairing it with contrasting grout shades. It harmonizes effortlessly with natural stone slabs and ceramic tiles, including subway and arabesque designs, for a curated and cohesive look.


  • Size: 9.96 in. W x 13.11 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, residential countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: II - Light foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.