
Retro Hexo Bianco SAMPLE Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0221-SAM
Zoro # G805838324
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0221-SAM
Zoro #
G805838324
UPC #
-
Country of Origin
Thailand
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Retro Hexo Bianco Matte
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
With the Retro Hexagon Bianco mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features a smooth, low sheen finish with in. hexagon arrangement of tile pieces on .0 mesh sheet that makes installation a much easier process. elegant white shades of this porcelain create a distinct pattern for various install projects in bathrooms, kitchens and other residential or commercial spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.