Lume Gray Hexagon 11 in. x 13 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-LUGR2X2HXM-CA

  • Zoro # G904415273


product price:  $99.85
/pk 15, $6.66/ea
Free Shipping & Returns

Key Features

Length
14.13
Width
12.75
Thickness
4.38
Size
12.75x14.13
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-P-LUGR2X2HXM-CA
Zoro #
G904415273
UPC #
-
Country of Origin
Thailand

Dimensions

Length
14.13
Width
12.75
Thickness
4.38
Size
12.75x14.13
Height
4.38

Details

Material
Porcelain
Color
Retro Hexo Gray Matte
Tile Use
Floor & Wall
Finish
Matte
Weight
36.3
Coverage Area
14.4 Sq. ft

Description

The Lume Gray Porcelain Mosaic Tile offers a sleek, contemporary update with its smooth, low-sheen finish and classic hexagon pattern. Presented on mesh-backed sheets for effortless installation, this tile showcases a refined palette of gray tones that add subtle depth and visual interest. Ideal for bathrooms, kitchens, and a variety of residential or commercial interiors, its versatile design brings a modern yet timeless touch to your space.


  • Size: 11.02 in. W x 12.6 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte surface with moderate variation in tone
  • Application: Suitable for floors, walls, backsplashes,countertops, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: Below 0.42; best suited for walls or dry, low-traffic interior floors
  • PEI Rating: PEI II, rated for Light foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.