Lume Caviar Hexagon 10 in. x 12 in. Glossy Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-LUCA1X1HXG-CA

  • Zoro # G504415307


original price:  $86.89 , new price: $52.15 , 39 percent off
new price:  $52.15
/pk 15, $3.48/ea

Key Features

Length
14
Width
4.75
Thickness
12.63
Size
4.75x14
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-LUCA1X1HXG-CA
Zoro #
G504415307
UPC #
-
Country of Origin
Thailand

Dimensions

Length
14
Width
4.75
Thickness
12.63
Size
4.75x14
Height
12.63

Details

Material
Porcelain
Color
Lume Caviar
Tile Use
Floor&Wall
Finish
Glossy
Weight
29.4
Coverage Area
12.9 Sq. ft
Shape
Hexagon

Description

This Lume Caviar hexagon mosaic tile is crafted from durable porcelain and features a bold 1-inch glossy black hexagon pattern that brings both classic charm and contemporary flair to any space. Its compact size makes a big visual impact, adding a sleek, eye-catching element to kitchen backsplashes, countertops, bathroom walls, and shower surrounds. Designed to suit a wide range of styles-from vintage-inspired to modern minimalist-this versatile tile is perfect anywhere a touch of depth and drama is desired. Each tile sheet is mesh-mounted for efficient installation and a polished, professional finish.


  • Size: 10.35 in. W x 11.93 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products