Retro Picket Bianco 13.99 In. X 10.76 In. X 8 Mm Porcelain Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0211

  • Zoro # G204414709


product price:  $121.99
/pk 10, $12.20/ea
Free Shipping & Returns

Key Features

Length
14.75
Width
12.75
Thickness
4
Size
12.75x14.75
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0211
Zoro #
G204414709
UPC #
-
Country of Origin
Thailand

Dimensions

Length
14.75
Width
12.75
Thickness
4
Size
12.75x14.75
Height
4

Details

Material
Porcelain
Color
Retro Picket
Tile Use
Floor & Wall
Finish
Glossy
Weight
24.5
Coverage Area
10.5 Sq. ft

Description

Retro Picket Bianco pattern porcelain mosaic tiles feature a soft white background with tonal inflections from the porcelain. homeowners choose this tile for its pretty pattern and cool color, which make it an ideal backdrop for any design. use this versatile product as porcelain mosaic backsplash tile or to create a stunning accent wall or countertop. its also suitable for light commercial settings, where it is often used as porcelain backsplash tile. wherever its used, this modern white tile makes a style statement that turns heads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.