
Retro Picket Bianco SAMPLE Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0211-SAM
Zoro # G305838640
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
Retro Picket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0211-SAM
Zoro #
G305838640
UPC #
-
Country of Origin
Thailand
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Retro Picket
Finish
Glossy
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Retro Picket Bianco pattern porcelain mosaic tiles feature a soft white background with tonal inflections from the porcelain. homeowners choose this tile for its pretty pattern and cool color, which make it an ideal backdrop for any design. use this versatile product as porcelain mosaic backsplash tile or to create a stunning accent wall or countertop. its also suitable for light commercial settings, where it is often used as porcelain backsplash tile. wherever its used, this modern white tile makes a style statement that turns heads.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.